Motion
GRLT26218094.00

GROVE GEAR
GRLT26218094.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56C Frame
MI ITEM #19052144
MFR #GRLT26218094.00
List Price$4,400.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRLT26218094.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 56C Frame
MI ITEM #19052144
MFR #GRLT26218094.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,400.22/each for your price

Overview

Mfr description
GRLT26218094.00 GRL-DTMQ826-200-D6-56

Specifications

  • Ratio
    200:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    262
  • Manufacturer Catalog Number
    GRL-DTMQ826-200-D6-56
  • Weight
    79 lbs, 35.83 kg
  • Nominal Ratio
    200:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text