Motion
GRLT263007.00

GROVE GEAR
GRLT263007.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 56 Frame
Mi Item #19052145
MFR #GRLT263007.00
Price$3,582.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRLT263007.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 56 Frame
Mi Item #19052145
MFR #GRLT263007.00

Mfr description
GRLT263007.00 GRL-WTMQ826-30-L-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,582.60/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    26
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    62 lbs, 28.12 kg

Details

  • Manufacturer Catalog Number
    GRL-WTMQ826-30-L-56
  • Reduction
    Single Reduction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)