Motion
GRLT32001005.00

GROVE GEAR
GRLT32001005.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #19052146
MFR #GRLT32001005.00
List Price$3,630.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRLT32001005.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #19052146
MFR #GRLT32001005.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,630.72/each for your price

Overview

Mfr description
GRLT32001005.00 GRL-T832-20-L

Specifications

  • Ratio
    20:1
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRL-T832-20-L
  • Weight
    80 lbs, 36.287 kg
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text