Motion
GRLV32006210.00

GROVE GEAR
GRLV32006210.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Double Output
MI ITEM #19052198
MFR #GRLV32006210.00
List Price$3,918.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRLV32006210.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Double Output
MI ITEM #19052198
MFR #GRLV32006210.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,918.17/each for your price

Overview

Mfr description
GRLV32006210.00 GRL-VL832-60-DU

Specifications

  • Bore Diameter
    1.3750 in
  • Case Included
    Yes
  • Output Bore Type
    Shaft
  • Case Size
    325
  • Center Distance
    3.2500 in
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.515 hp
  • Horsepower Rating Normal Duty
    1.515 hp
  • Housing Material
    Cast Iron
  • Input Size
    0.8750 in
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Keyway Size
    3/16 x 1.6300 in
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRL-VL832-60-DU
  • Manufacturer Reducer Size
    325
  • Max Input Horsepower
    1.515 hp
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    3274 in/lb;369.911 nm
  • Mounting Type
    Vertical
  • Nominal Ratio
    60:1
  • Output
    1.515 hp;1.13 kw
  • Output Direction
    Double
  • Output Shaft
    Shaft
  • Output Size
    1.3750 in
  • Output Type
    Solid
  • Overhung Load
    2275 lbs
  • Overhung Load Capacity
    10119.71 N, 2275 lbs
  • Ratio
    60:1
  • Seal Material
    Viton
  • Series
    GR
  • Service Factor
    1
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Style
    Shaft
  • Torque Rating (in-lb)
    3274 in-lbs;369.911 Nm
  • Weight
    84 lbs, 38.102 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text