Motion
GRT133001.00

GROVE GEAR
GRT133001.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56 Frame
MI ITEM #19052234
MFR #GRT133001.00
List Price$2,016.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT133001.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56 Frame
MI ITEM #19052234
MFR #GRT133001.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,016.57/each for your price

Overview

Mfr description
GRT133001.00 GR-WTMQ813-5-L-56

Specifications

  • Ratio
    5:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    133
  • Manufacturer Catalog Number
    GR-WTMQ813-5-L-56
  • Weight
    19 lbs, 8.62 kg
  • Nominal Ratio
    5:1
  • Case Size
    813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text