Motion
GRT15001029.00

GROVE GEAR
GRT15001029.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19052238
MFR #GRT15001029.00
List Price$1,762.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT15001029.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19052238
MFR #GRT15001029.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,762.30/each for your price

Overview

Mfr description
GRT15001029.00 GR-TM815-20-L-56

Specifications

  • Ratio
    20:1
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    815
  • Mounting Type
    Nema 56C
  • Manufacturer Catalog Number
    GR-TM815-20-L-56
  • Weight
    26 lbs, 11.79 kg
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text