Motion
GRT15002031.00

GROVE GEAR
GRT15002031.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
Mi Item #19052245
MFR #GRT15002031.00
Price$1,818.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT15002031.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
Mi Item #19052245
MFR #GRT15002031.00

Mfr description
GRT15002031.00 GR-TM815-30-R-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,818.68/each

Specifications

Dimensions

  • Case Size
    815
  • Manufacturer Reducer Size
    815
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    26 lbs, 11.79 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-TM815-30-R-56
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)