Motion
GR-TM818-100-L-56

GROVE GEAR
GR-TM818-100-L-56

GR-TM818-100-L-56
MI ITEM #19052272
MFR #GR-TM818-100-L-56
List Price$1,815.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-TM818-100-L-56

GR-TM818-100-L-56
MI ITEM #19052272
MFR #GR-TM818-100-L-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,815.38/each for your price

Overview

Mfr description
GRT18001036.00 GR-TM818-100-L-56

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    0.141 hp
  • Horsepower Rating Normal Duty
    0.141 hp
  • Input Type
    C-Face
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    GR
  • Manufacturer Reducer Size
    18
  • Mounting Type
    Horizontal Base, Worm Over
  • Manufacturer Catalog Number
    GR-TM818-100-L-56
  • Weight
    39 lbs, 17.69 kg
  • Input Style
    C-Face
  • Output
    0.077 hp;0.057 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    277 in-lbs;31.3 Nm
  • Bore Diameter
    0.8750 in
  • Output Shaft
    Shaft
  • Overhung Load
    1200 lbs
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text