Motion
GRT18002025.00

GROVE GEAR
GRT18002025.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56C Frame
MI ITEM #19052284
MFR #GRT18002025.00
List Price$1,815.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT18002025.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56C Frame
MI ITEM #19052284
MFR #GRT18002025.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,815.38/each for your price

Overview

Mfr description
GRT18002025.00 GR-TM818-5-R-56

Specifications

  • Ratio
    5:1
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    18
  • Manufacturer Catalog Number
    GR-TM818-5-R-56
  • Weight
    29 lbs, 13.15 kg
  • Nominal Ratio
    5:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text