Motion
GRT18003045.00

GROVE GEAR
GRT18003045.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
MI ITEM #19052301
MFR #GRT18003045.00
List Price$1,897.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT18003045.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
MI ITEM #19052301
MFR #GRT18003045.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,897.16/each for your price

Overview

Mfr description
GRT18003045.00 GR-TMQ818-50-D-56

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    18
  • Manufacturer Catalog Number
    GR-TMQ818-50-D-56
  • Weight
    27 lbs, 12.247 kg
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought