Motion
GRT18003074.00

GROVE GEAR
GRT18003074.00

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 140 Frame
MI ITEM #19052306
MFR #GRT18003074.00
List Price$1,897.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT18003074.00

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 140 Frame
MI ITEM #19052306
MFR #GRT18003074.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,897.16/each for your price

Overview

Mfr description
GRT18003074.00 GR-TMQ818-7.5-D-140

Specifications

  • Ratio
    7.5:1
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-TMQ818-7.5-D-140
  • Weight
    27 lbs, 12.25 kg
  • Nominal Ratio
    7.5:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought