Motion
GRT180539.16

GROVE GEAR
GRT180539.16

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56C Frame
MI ITEM #19052308
MFR #GRT180539.16
List Price$2,410.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT180539.16

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56C Frame
MI ITEM #19052308
MFR #GRT180539.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,410.16/each for your price

Overview

Mfr description
GRT180539.16 GR-THMQ818-10-H1-56-16

Specifications

  • Ratio
    10:1
  • Output Bore Type
    Hollow Bore
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    18
  • Manufacturer Catalog Number
    GR-THMQ818-10-H1-56-16
  • Weight
    28 lbs, 12.7 kg
  • Nominal Ratio
    10:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought