Motion
GRT18202100.00

GROVE GEAR
GRT18202100.00

Right Angle Worm Gear Speed Reducer - 750:1 Ratio, 56 Frame
MI ITEM #19052311
MFR #GRT18202100.00
List Price$3,409.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT18202100.00

Right Angle Worm Gear Speed Reducer - 750:1 Ratio, 56 Frame
MI ITEM #19052311
MFR #GRT18202100.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,409.61/each for your price

Overview

Mfr description
GRT18202100.00 GR-DTMQ818-750-L2-56

Specifications

  • Ratio
    750:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-DTMQ818-750-L2-56
  • Weight
    44 lbs, 19.96 kg
  • Nominal Ratio
    750:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought