Motion
GRT18409112.00

GROVE GEAR
GRT18409112.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19052320
MFR #GRT18409112.00
List Price$3,231.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT18409112.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19052320
MFR #GRT18409112.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,231.45/each for your price

Overview

Mfr description
GRT18409112.00 GR-DXTMQ818-100-R1-56

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Double Reduction
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.345 hp
  • Horsepower Rating Normal Duty
    0.345 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    18 rpm
  • Maximum Output Torque
    818 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DXTMQ818-100-R1-56
  • Weight
    46 lbs, 20.87 kg
  • Horsepower
    0.345 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    100:1
  • Output
    0.227 hp;0.169 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.6250 in
  • Torque Rating (in-lb)
    818 in-lbs
  • Bore Diameter
    0.8750 in
  • Output Shaft
    Shaft
  • Overhung Load
    1200 lbs
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought