Motion
GRT24001077.00

GROVE GEAR
GRT24001077.00

Right Angle Worm Gear Speed Reducer - 2.3800 in Center Distance, Left Hand Output, 140TC Frame
Mi Item #19052341
MFR #GRT24001077.00
Price$2,590.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT24001077.00

Right Angle Worm Gear Speed Reducer - 2.3800 in Center Distance, Left Hand Output, 140TC Frame
Mi Item #19052341
MFR #GRT24001077.00

Mfr description
GRT24001077.00 GR-TMQ824-20-L-140
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,590.02/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Keyway Size
    3/16 x 3/32
  • Maximum Output RPM
    87 rpm
  • NEMA / IEC Frame Size
    140TC
  • Weight
    49.00 lbs

Details

  • Horsepower
    2.326 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Output Direction
    Left Hand
  • Overhung Load Capacity
    1770 lbs
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)