Motion
GRT24003080.00

GROVE GEAR
GRT24003080.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
MI ITEM #19052379
MFR #GRT24003080.00
List Price$3,220.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT24003080.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
MI ITEM #19052379
MFR #GRT24003080.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,220.61/each for your price

Overview

Mfr description
GRT24003080.00 GR-TMQ824-40-D-140

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-TMQ824-40-D-140
  • Weight
    49 lbs, 22.23 kg
  • Nominal Ratio
    40:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text