Motion
GRT243008.00

GROVE GEAR
GRT243008.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19052392
MFR #GRT243008.00
List Price$3,031.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT243008.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19052392
MFR #GRT243008.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,031.52/each for your price

Overview

Mfr description
GRT243008.00 GR-WTMQ824-40-L-56

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-WTMQ824-40-L-56
  • Weight
    49 lbs, 22.23 kg
  • Nominal Ratio
    40:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text