Motion
GRT26001560.16

GROVE GEAR
GRT26001560.16

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56 Frame
MI ITEM #19052397
MFR #GRT26001560.16
List Price$3,913.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT26001560.16

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56 Frame
MI ITEM #19052397
MFR #GRT26001560.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,913.78/each for your price

Overview

Mfr description
GRT26001560.16 GR-THMQ826-100-H1-56-16

Specifications

  • Ratio
    100:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-THMQ826-100-H1-56-16
  • Weight
    61 lbs, 27.67 kg
  • Nominal Ratio
    100:1
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text