Motion
GRT30002004.00

GROVE GEAR
GRT30002004.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #19052420
MFR #GRT30002004.00
List Price$3,113.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT30002004.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #19052420
MFR #GRT30002004.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,113.33/each for your price

Overview

Mfr description
GRT30002004.00 GR-T830-15-R

Specifications

  • Ratio
    15:1
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-T830-15-R
  • Weight
    70 lbs, 31.75 kg
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought