Motion
GRT30002087.00

GROVE GEAR
GRT30002087.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, Right Hand Output, 180TC Frame
MI ITEM #19052436
MFR #GRT30002087.00
Price$3,692.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT30002087.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, Right Hand Output, 180TC Frame
MI ITEM #19052436
MFR #GRT30002087.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,692.13/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Keyway Size
    1/4 x 1/8
  • Maximum Output RPM
    175 rpm
  • NEMA / IEC Frame Size
    180TC
  • Ratio
    10:1
  • Weight
    74 lbs

Details

  • Horsepower
    6.151 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Series
    GR

Overview

Mfr description
GRT30002087.00 GR-TMQ830-10-R-180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought