Motion
GRT30003069.00

GROVE GEAR
GRT30003069.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 56 Frame
MI ITEM #19052447
MFR #GRT30003069.00
List Price$3,725.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT30003069.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 56 Frame
MI ITEM #19052447
MFR #GRT30003069.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,725.82/each for your price

Overview

Mfr description
GRT30003069.00 GR-TMQ830-50-D-56

Specifications

  • Reduction
    Single Reduction
  • Ratio
    50:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-TMQ830-50-D-56
  • Weight
    74 lbs, 33.566 kg
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought