Motion
GRT30003075.00

GROVE GEAR
GRT30003075.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 140 Frame
MI ITEM #19052449
MFR #GRT30003075.00
List Price$3,725.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT30003075.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 140 Frame
MI ITEM #19052449
MFR #GRT30003075.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,725.82/each for your price

Overview

Mfr description
GRT30003075.00 GR-TMQ830-10-D-140

Specifications

  • Case Size
    830
  • Manufacturer Catalog Number
    GR-TMQ830-10-D-140
  • Manufacturer Reducer Size
    830
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Series
    GR
  • Weight
    74 lbs, 33.566 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought