Motion
GRT30206099.00

GROVE GEAR
GRT30206099.00

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 3.0000 in Center Distance, 56 Frame
MI ITEM #19052469
MFR #GRT30206099.00
List Price$4,956.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT30206099.00

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 3.0000 in Center Distance, 56 Frame
MI ITEM #19052469
MFR #GRT30206099.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,956.37/each for your price

Overview

Mfr description
GRT30206099.00 GR-DTMQ830-600-L6-56

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    600:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-DTMQ830-600-L6-56
  • Weight
    95 lbs, 43.09 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    600:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text