Motion
GRT303055.00

GROVE GEAR
GRT303055.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #19052482
MFR #GRT303055.00
List Price$4,639.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT303055.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #19052482
MFR #GRT303055.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,639.00/each for your price

Overview

Mfr description
GRT303055.00 GR-WTMQ830-30-R-140

Specifications

  • Ratio
    30:1
  • Series
    GR
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    GR-WTMQ830-30-R-140
  • Weight
    74 lbs, 33.566 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought