Motion
GRT32001582.24

GROVE GEAR
GRT32001582.24

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19052488
MFR #GRT32001582.24
List Price$5,689.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT32001582.24

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19052488
MFR #GRT32001582.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,689.30/each for your price

Overview

Mfr description
GRT32001582.24 GR-THMQ832-60-H1-140-24

Specifications

  • Ratio
    60:1
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-THMQ832-60-H1-140-24
  • Weight
    86 lbs, 39.01 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought