Motion
GRT42001001.00

GROVE GEAR
GRT42001001.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio
MI ITEM #19052489
MFR #GRT42001001.00
List Price$5,578.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT42001001.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio
MI ITEM #19052489
MFR #GRT42001001.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,578.76/each for your price

Overview

Mfr description
GRT42001001.00 GR-T842-5-L

Specifications

  • Ratio
    5:1
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-T842-5-L
  • Weight
    150 lbs, 68.039 kg
  • Nominal Ratio
    5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text