Motion
GRT42001007.00

GROVE GEAR
GRT42001007.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 1.8750 in Output Size, Left Hand Output
MI ITEM #19052494
MFR #GRT42001007.00
List Price$5,578.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT42001007.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 1.8750 in Output Size, Left Hand Output
MI ITEM #19052494
MFR #GRT42001007.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,578.76/each for your price

Overview

Mfr description
GRT42001007.00 GR-T842-30-L

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.517 hp
  • Horsepower Rating Normal Duty
    5.517 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    1.8750 in
  • Output Direction
    Left Hand
  • Style
    Shaft
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    5960 in/lb;673.39 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    15791.15 N, 3550 lbs
  • Housing Dimensions
    13.2400 in x 9.7500 in x 12.3800 in, 336.30 mm x 247.65 mm x 314.45 mm
  • Housing Height
    12.3800 in
  • Housing Length
    13.2400 in
  • Housing Width
    9.7500 in
  • Keyway Size
    1/4 x 2.5000 in
  • Service Factor
    1
  • Series
    GR
  • Length
    13.2400 in, 336.30 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Horizontal Base, Worm Over
  • Manufacturer Catalog Number
    GR-T842-30-L
  • Weight
    150 lbs, 68.04 kg
  • Horsepower
    5.517 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    30:1
  • Output
    5.517 hp;4.11 kw
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Torque Rating (in-lb)
    5960 in-lbs;673.39 Nm
  • Bore Diameter
    1.8750 in
  • Output Shaft
    Shaft
  • Overhung Load
    3550 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842
  • Width
    9.7500 in, 247.65 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought