Motion
GRT42001082.00

GROVE GEAR
GRT42001082.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
Mi Item #19052506
MFR #GRT42001082.00
Price$6,622.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT42001082.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
Mi Item #19052506
MFR #GRT42001082.00

Mfr description
GRT42001082.00 GR-TMQ842-60-L-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,622.09/each

Specifications

Dimensions

  • Case Size
    842
  • Manufacturer Reducer Size
    842
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    160 lbs, 72.57 kg

Details

  • Manufacturer Catalog Number
    GR-TMQ842-60-L-56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)