Motion
GRT42001111.00

GROVE GEAR
GRT42001111.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 4.2500 in Center Distance, Left Hand Output, 210 Frame
MI ITEM #19052522
MFR #GRT42001111.00
List Price$6,327.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT42001111.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 4.2500 in Center Distance, Left Hand Output, 210 Frame
MI ITEM #19052522
MFR #GRT42001111.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,327.63/each for your price

Overview

Mfr description
GRT42001111.00 GR-TMQ842-10-L-210

Specifications

  • Center Distance
    4.2500 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    210
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-TMQ842-10-L-210
  • Weight
    160 lbs, 72.57 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought