Motion
GRT42001121.00

GROVE GEAR
GRT42001121.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 250 Frame
MI ITEM #19052527
MFR #GRT42001121.00
List Price$6,416.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT42001121.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 250 Frame
MI ITEM #19052527
MFR #GRT42001121.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,416.76/each for your price

Overview

Mfr description
GRT42001121.00 GR-TMQ842-5-L-250

Specifications

  • Ratio
    5:1
  • NEMA / IEC Frame Size
    250
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-TMQ842-5-L-250
  • Weight
    160 lbs, 72.575 kg
  • Nominal Ratio
    5:1
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought