Overview
Mfr description
GRT42002051.00 GR-TM842-10-R-210
Specifications
- Ratio10:1
- NEMA / IEC Frame Size210
- SeriesGR
- Manufacturer Reducer Size842
- Manufacturer Catalog NumberGR-TM842-10-R-210
- Weight168 lbs
- Nominal Ratio10:1
- Case Size842
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data