Motion
GRT42003043.00

GROVE GEAR
GRT42003043.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #19052565
MFR #GRT42003043.00
List Price$6,653.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT42003043.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #19052565
MFR #GRT42003043.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,653.38/each for your price

Overview

Mfr description
GRT42003043.00 GR-TM842-30-D-180

Specifications

  • Ratio
    30:1
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-TM842-30-D-180
  • Weight
    168 lbs, 76.2 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text