Overview
Mfr description
GRT42003104.00 GR-TMQ842-40-D-180
Specifications
- Ratio40:1
- NEMA / IEC Frame Size180
- SeriesGR
- Manufacturer Reducer Size842
- Manufacturer Catalog NumberGR-TMQ842-40-D-180
- Weight160 lbs
- Nominal Ratio40:1
- Gearbox Component TypeGearbox
- Case Size842
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data