Motion
GRT42206118.00

GROVE GEAR
GRT42206118.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.8750 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #19052597
MFR #GRT42206118.00
List Price$8,798.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT42206118.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.8750 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #19052597
MFR #GRT42206118.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,798.18/each for your price

Overview

Mfr description
GRT42206118.00 GR-DTMQ842-750-L6-140

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Double Reduction
  • Ratio
    750:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.873 hp
  • Horsepower Rating Normal Duty
    0.446 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.8750 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    2 rpm
  • Maximum Output Torque
    12217 in/lb;1380.341 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    15791.15 N, 3550 lbs
  • Housing Dimensions
    13.2400 in x 9.7500 in x 11.1200 in
  • Housing Height
    11.1200 in, 282.45 mm
  • Housing Length
    13.2400 in, 336.30 mm
  • Housing Width
    9.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    GR
  • Length
    13.2400 in, 336.30 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Horizontal Base, Worm Over
  • Manufacturer Catalog Number
    GR-DTMQ842-750-L6-140
  • Weight
    189 lbs, 85.729 kg
  • Horsepower
    0.446 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    750:1
  • Output
    0.446 hp;0.333 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Torque Rating (in-lb)
    12217 in-lbs;1380.341 Nm
  • Bore Diameter
    1.8750 in
  • Output Shaft
    Shaft
  • Overhung Load
    3550 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    842
  • Width
    9.7500 in, 247.65 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text