Motion
GRT42207046.00

GROVE GEAR
GRT42207046.00

Right Angle Worm Gear Speed Reducer - 750:1 Ratio, Right Hand Output, 56 Frame
MI ITEM #19052598
MFR #GRT42207046.00
List Price$7,924.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT42207046.00

Right Angle Worm Gear Speed Reducer - 750:1 Ratio, Right Hand Output, 56 Frame
MI ITEM #19052598
MFR #GRT42207046.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,924.81/each for your price

Overview

Mfr description
GRT42207046.00 GR-DTM842-750-R1-56

Specifications

  • Ratio
    750:1
  • Case Included
    Yes
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DTM842-750-R1-56
  • Weight
    190 lbs, 86.18 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    750:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought