Overview
Mfr description
GRT42210054.00 GR-DTM842-3600-R4-56
Specifications
- NEMA / IEC Frame Size56
- SeriesGR
- Manufacturer Reducer Size842
- Manufacturer Catalog NumberGR-DTM842-3600-R4-56
- Weight190 lbs, 86.18 kg
- Gearbox Component TypeGearbox
- Case Size842
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data