Motion
GRT42401077.00

GROVE GEAR
GRT42401077.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 4.2500 in Center Distance, C-Face Input, Solid Output, 1.8750 in Output Size, Double Output, 180TC Frame
MI ITEM #19052616
MFR #GRT42401077.00
List Price$8,784.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT42401077.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 4.2500 in Center Distance, C-Face Input, Solid Output, 1.8750 in Output Size, Double Output, 180TC Frame
MI ITEM #19052616
MFR #GRT42401077.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,784.93/each for your price

Overview

Mfr description
GRT42401077.00 GR-DXTM842-300-D1-180

Specifications

  • Center Distance
    4.2500 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.618 hp
  • Horsepower Rating Normal Duty
    1.618 hp
  • Input Type
    C-Face
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.8750 in
  • Output Direction
    Double
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    5 rpm
  • Maximum Output Torque
    11335 in/lb;1280.68 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    16525.12 N, 3715 lbs
  • Housing Dimensions
    17.4800 in x 13.2400 in x 11.1200 in
  • Housing Height
    11.1200 in
  • Housing Length
    17.4800 in
  • Housing Width
    13.2400 in
  • Keyway Size
    1/4 x 2.0000 in
  • Series
    GR
  • Length
    17.4800 in, 443.99 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DXTM842-300-D1-180
  • Weight
    210 lbs, 95.254 kg
  • Horsepower
    1.618 hp
  • Input Style
    C-Face
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    300:1
  • Output
    1.043 hp;0.778 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.8800 in, 47.75 mm
  • Torque Rating (in-lb)
    11335 in-lbs;1280.68 Nm
  • Bore Diameter
    1.8750 in
  • Output Shaft
    Shaft
  • Overhung Load
    3715 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842
  • Width
    13.2400 in, 336.30 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought