Overview
Mfr description
GRT52001105.00 GR-TMQ852-50-L-180
Specifications
- NEMA / IEC Frame Size180
- SeriesGR
- Manufacturer Reducer Size852
- Manufacturer Catalog NumberGR-TMQ852-50-L-180
- Weight267 lbs, 121.11 kg
- Gearbox Component TypeGearbox
- Case Size852
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data