Motion
GRT52001510.40

GROVE GEAR
GRT52001510.40

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19052644
MFR #GRT52001510.40
List Price$11,086.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT52001510.40

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19052644
MFR #GRT52001510.40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,086.75/each for your price

Overview

Mfr description
GRT52001510.40 GR-TH852-60-H1-40

Specifications

  • Ratio
    60:1
  • Series
    GR
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    GR-TH852-60-H1-40
  • Weight
    153 lbs, 69.4 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text