1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
GRT52002005.00
Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #
19052646
MFR #
GRT52002005.00
List Price
$8,446.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR GRT52002005.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
GRT52002005.00
Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #
19052646
MFR #
GRT52002005.00
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$8,446.61
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
GRT52002005.00 GR-T852-20-R
Specifications
Ratio
20:1
Series
GR
Manufacturer Reducer Size
852
Manufacturer Catalog Number
GR-T852-20-R
Weight
252 lbs, 114.305 kg
Nominal Ratio
20:1
Case Size
525
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought