Motion
GRT52002007.00

GROVE GEAR
GRT52002007.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #19052647
MFR #GRT52002007.00
List Price$8,446.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT52002007.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #19052647
MFR #GRT52002007.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,446.61/each for your price

Overview

Mfr description
GRT52002007.00 GR-T852-30-R

Specifications

  • Ratio
    30:1
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-T852-30-R
  • Weight
    252 lbs, 114.305 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text