Motion
GRT52002118.00

GROVE GEAR
GRT52002118.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 210 Frame
MI ITEM #19052660
MFR #GRT52002118.00
List Price$9,726.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT52002118.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 210 Frame
MI ITEM #19052660
MFR #GRT52002118.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,726.88/each for your price

Overview

Mfr description
GRT52002118.00 GR-TMQ852-60-R-210

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    210
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-TMQ852-60-R-210
  • Weight
    267 lbs, 121.11 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought