Motion
GRT52201004.00

GROVE GEAR
GRT52201004.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, Solid Output, 2.0000 in Output Size, Left Hand Output
MI ITEM #19052671
MFR #GRT52201004.00
Price$12,507.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT52201004.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, Solid Output, 2.0000 in Output Size, Left Hand Output
MI ITEM #19052671
MFR #GRT52201004.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,507.18/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Case Size
    525
  • Center Distance
    5.2500 in
  • Keyway Size
    3/16 x 1.6300 in
  • Length
    6.0700 in
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    8 rpm
  • Maximum Output Torque
    21487 in/lb;2427.708 nm
  • Nominal Ratio
    200:1
  • Output Size
    2.0000 in
  • Overhung Load
    3560 lbs
  • Ratio
    200:1
  • Shaft Diameter
    2.0000 in
  • Weight
    319 lbs, 144.7 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.983 hp
  • Horsepower Rating Normal Duty
    2.983 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DT852-200-L1
  • Max Input Horsepower
    2.983 hp
  • Mounting Type
    Horizontal Base
  • Output
    2.983 hp;2.224 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    3560 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    Shaft
  • Torque Rating (in-lb)
    21487 in-lbs;2427.708 Nm

Overview

Mfr description
GRT52201004.00 GR-DT852-200-L1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought