Overview
Mfr description
GRT52202103.00 GR-DTMQ852-1200-L2-56
Specifications
- Ratio1200:1
- NEMA / IEC Frame Size56
- SeriesGR
- Manufacturer Reducer Size852
- Manufacturer Catalog NumberGR-DTMQ852-1200-L2-56
- Weight323 lbs
- Nominal Ratio1200:1
- Gearbox Component TypeGearbox
- Case Size852
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data