Motion
GRT52309173.00

GROVE GEAR
GRT52309173.00

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 180 Frame
MI ITEM #19052690
MFR #GRT52309173.00
List Price$16,357.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT52309173.00

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 180 Frame
MI ITEM #19052690
MFR #GRT52309173.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,357.73/each for your price

Overview

Mfr description
GRT52309173.00 GR-WDXTMQ852-125-R1-180

Specifications

  • Ratio
    125:1
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    GR-WDXTMQ852-125-R1-180
  • Weight
    312 lbs, 141.52 kg
  • Nominal Ratio
    125:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought