Motion
GRT60001084.00

GROVE GEAR
GRT60001084.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, Left Hand Output, 250 Frame
MI ITEM #19052696
MFR #GRT60001084.00
List Price$16,058.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT60001084.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, Left Hand Output, 250 Frame
MI ITEM #19052696
MFR #GRT60001084.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,058.98/each for your price

Overview

Mfr description
GRT60001084.00 GR-TMQ860-15-L-250

Specifications

  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    250
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    860
  • Torque Arm Kit
    Optional
  • Manufacturer Catalog Number
    GR-TMQ860-15-L-250
  • Weight
    331 lbs
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    15:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought