Motion
GRT60002009.00

GROVE GEAR
GRT60002009.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 6.0000 in Center Distance, Right Hand Output
MI ITEM #19052699
MFR #GRT60002009.00
List Price$14,609.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT60002009.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 6.0000 in Center Distance, Right Hand Output
MI ITEM #19052699
MFR #GRT60002009.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,609.12/each for your price

Overview

Mfr description
GRT60002009.00 GR-T860-50-R

Specifications

  • Center Distance
    6.0000 in
  • Ratio
    50:1
  • Output Direction
    Right Hand
  • Series
    GR
  • Manufacturer Reducer Size
    860
  • Manufacturer Catalog Number
    GR-T860-50-R
  • Weight
    352 lbs, 159.66 kg
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought