Motion
GRT60206045.00

GROVE GEAR
GRT60206045.00

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 140 Frame
MI ITEM #19052703
MFR #GRT60206045.00
List Price$19,942.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT60206045.00

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 140 Frame
MI ITEM #19052703
MFR #GRT60206045.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,942.45/each for your price

Overview

Mfr description
GRT60206045.00 GR-DTM860-600-L6-140

Specifications

  • Ratio
    600:1
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    860
  • Manufacturer Catalog Number
    GR-DTM860-600-L6-140
  • Weight
    438 lbs, 198.67 kg
  • Nominal Ratio
    600:1
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought