Motion
GRU13001061.00

GROVE GEAR
GRU13001061.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.3300 in Center Distance, Left Hand Output, 56C Frame
MI ITEM #19052708
MFR #GRU13001061.00
List Price$1,657.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRU13001061.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.3300 in Center Distance, Left Hand Output, 56C Frame
MI ITEM #19052708
MFR #GRU13001061.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,657.11/each for your price

Overview

Mfr description
GRU13001061.00 GR-UMQ813-5-L-56

Specifications

  • Center Distance
    1.3300 in
  • Ratio
    5:1
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    350 rpm
  • Housing Material
    Cast Iron
  • Keyway Size
    3/16 x 3/32
  • Series
    GR
  • Mounting Type
    Horizontal Base
  • Weight
    19 lbs
  • Horsepower
    1.248 hp
  • Input Style
    C-Face Quill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text