Motion
GRU13001063.00

GROVE GEAR
GRU13001063.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 56 Frame
MI ITEM #19052709
MFR #GRU13001063.00
List Price$1,680.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRU13001063.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 56 Frame
MI ITEM #19052709
MFR #GRU13001063.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,680.46/each for your price

Overview

Mfr description
GRU13001063.00 GR-UMQ813-10-L-56

Specifications

  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Style
    Quill Style
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    813
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GR-UMQ813-10-L-56
  • Weight
    19 lbs, 8.62 kg
  • Input Style
    Quill Style
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text